Beli mesin bending plate di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LAKONI Mesin Las E
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Mesin Las E
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  2. Makita Mesin Bor Listrik
    Rating:
    100% of 100
    (8)
    Mulai

    Rp429.900

  3. RIDGID Mesin Pembengkok Pipa Hidrolik
    Mulai

    Rp55.999.900

    RIDGID Mesin Pembengkok Pipa Hidrolik
    Deskripsi:
    Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Mesin Pembengkok Pipa Ridgid terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Mesin Pembengkok Pipa Ridgid dengan harga terbaik.
  4. RHINO Mesin Las Inverter MIG
    Mulai

    Rp7.899.900

    RHINO Mesin Las Inverter MIG
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Frequency (Hz): 50/60
    • Insulation class: F
    • Protection Class: IP21
    • Duty Cycle (%): 60
    • Power Factor : 0.93
  5. monotaro Metal Lever Shear (Cutting Cutter)
    Mulai

    Rp4.499.900

    monotaro Metal Lever Shear (Cutting Cutter)
    Deskripsi:
    It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
    • Material: steel
    • Materials (Blade): Carbon tool steel (equivalent to SK 4)
    • Effective Flute Length (mm): About 200
    • Blade Length (mm): 305
    • Hardness: HRC60
    • Handle Length (mm): 850
    • Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
    • Dimensions (mm): 150x465x1135
  6. HOZAN Sheet Metal Bender
    Mulai

    Rp5.199.900

    HOZAN Sheet Metal Bender
    atribut:
    • Bending Ability (mm): Iron plate 0.6 / Aluminium plate 1.5
    • Total Length (mm): 510
  7. TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa)
    Mulai

    Rp1.999.900

    TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa)
    Deskripsi:
    Application : Bending of steel pipes and annealed stainless steel pipes.
    atribut:
    • Type: For mm
    • Bend Angle (°): 0 to 180
    • Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
  8. EVERYDAY Bar Bender+Cutter
    Mulai

    Rp75.999.900

    EVERYDAY Bar Bender+Cutter
    Deskripsi:
    BB40 Technical Parameter :-Max Bending : 40mm-Motor Power : 3.0kw, 3~-Bending Control Way : Manual- Working Disk Speed : 8-11 Rpm- Weight : 310kg-Dimensions : 850x760x800mmGQ46 Technical Parameter :-Max. Cutting Ordinary Carbon Steel : 40mm-Max. Cutting Class II Rebar : 32mm-Cutting Speed : up to 32cut/min-Motor Speed : 2880rpm-Motor Power : 4kW, 3~-Weight : 510kg
    atribut:
    • Max. Cutting Ordinary Carbon Steel (mm): 40
    • Max. Cutting Class II Rebar (mm): 32
    • Motor Speed (rpm): 1440-2880
    • Motor Power (kW): 4, 3~
    • Cutting Speed (cut/minute): up to 32
    • Max. Bending Class II Rebar (mm): 32
    • Max. Bending Ordinary Carbon Steel (mm): 45
  9. Nishiki King Cup Brush
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

  10. ARAO Joint Fence
    Mulai

    Rp739.900

    ARAO Joint Fence
    Deskripsi:
    -Since each stick is connected with a connecting belt, it can be cut with any length.-Concrete stitching.-Stopping the concrete.
    atribut:
    • Outer Dimensions (mm): 420x900
    • Specification Dimension (mm): 300x900
    • Material: Iron+resin Plate
    • Specification Dimension: 300x900mm
  11. Kapal Api Kopi Bubuk Special Mix
    Rating:
    100% of 100
    (19)
    Mulai

    Rp21.900

    Kapal Api Kopi Bubuk Special Mix
    Deskripsi:
    Kapal Api Special Mix ini terbuat dari Biji kopi pilihan yang diolah dengan mesin modern dengan campuran gula murni. Kemasannya yang praktis menjadikan Kopi Kapal Api Special Mix ini siap dan mudah disajikan. Tersedia pula Kapal Api Special Mix dengan less sugar.
    atribut:
    • Size (g): 23
  12. AMMANN Rammer Honda Engine
    Mulai

    Rp52.999.900

    AMMANN Rammer Honda Engine
    Deskripsi:
    A Reliable PerformerThe ACR is The Rammer of Choice for Contractors Who Need Heavier Compaction Yet Also Prefer a Machine with a Petrol Engine. with a Weight of 68kg, It is Equipped with a Honda GX 100 Petrol Engine That is Powerful and Prevents Fluid Spills When on Steep Grades. Alternative The ACR Also is Offered withThe Honda GXR 120 Engine That Fulfills All Emission Standards Worldwide.Excellent Drive- Low Centre of Gravity Improves Balance, Prevents Tipping and Makes Machine Guidance Easy.- best-in-Class forward-Moving Abilities Thanks to Superior Machine Balance.User Friendly Handle- Limits Vibration to Operator and Reduces Fatigue.- Adjustable in Height to Make The Work More Comfortable for Each Individual Operator.- Enables Machine to be Held and Operated From All Sides to Reach Tight areas and Narrow Spaces.- Open Handle Bar Allows to View The Foot At Any TimeConvenient Air Filtration- The High-Performance Air Filter is Fixed Horizontal in a Secure Position and Can be Maintained Without Any Tools.- Optional Available Cyclone Pre Filter With Low Pressure Indicator Extends Lifetime of Your Filter Up to 5 Times.The Shoe Fits- Standard 280mm Foot.- Seven Shoe Sizes Available Including An Asymmetric Option for Compaction Along Walls and Curbs.- Wear-Resistant Ramming Shoe With Integrated Steel Plate.- Switching Shoes Requires Removal Of Only Four Screws.- Bending Resistant Guide Tube Assembly
    atribut:
    • Foot Dimension (Width x Length): 280x340mm
    • Handle Dimension (Width x Length): 355x710mm
    • Machine Height (mm): 1020
    • Fuel: Petrol
    • Surface Capacity: 225 m2/h
    • Travel Speed: 13.5 m/min
  13. TRIWRAP Stretch Film 17micron
    Rating:
    98% of 100
    (8)
    Mulai

    Rp54.900

    TRIWRAP Stretch Film 17micron
    Deskripsi:
    TRIWRAP adalah merk STRETCH FILM yang diandalkan untuk kebutuhan pengemasan barang, baik untuk penggunaan secara manual (hand roll) maupun penggunaan dengan mesin (machine roll).STRETCH FILM digunakan untuk mengikat dan membungkus barang-barang yang disusun rapi untuk memudahkan transportasi pengiriman, melindungi barang dari hujan dan debu, mengurangi kerusakan selama pengangkutan, meningkatkan keamanan kerja dan meningkatkan kecepatan memuat dan membongkar barang.
    atribut:
    • Width (cm): 50
    • Color: Transparent
    • Thickness (µm): 17
  14. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Mulai

    Rp379.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  15. BOSCH Gerinda Tangan Kecil
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    BOSCH Gerinda Tangan Kecil
    atribut:
    • K3L License: Yes
  16. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  17. Makita Sikat Arang
    Rating:
    100% of 100
    (4)
    Mulai

    Rp25.900

Daftar Harga mesin bending plate Terbaru January 2026
LAKONI Mesin Las ERp1.599.900
Makita Mesin Bor ListrikRp429.900
RIDGID Threading Machine (Mesin Senai)Rp109.999.900
RIDGID Mesin Pembengkok Pipa HidrolikRp55.999.900
RHINO Mesin Las Inverter MIGRp7.899.900
monotaro Metal Lever Shear (Cutting Cutter)Rp4.499.900
HOZAN Sheet Metal BenderRp5.199.900
TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa)Rp1.999.900
EVERYDAY Bar Bender+CutterRp75.999.900
Nishiki King Cup BrushRp119.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)